6 in. Ductile Iron Mechanical Joint Gate Valve
6 in. Ductile Iron Mechanical Joint Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 11, ANSI A21, ANSI C11
- ASTM:
- ASTM A126 Class B, ASTM A536 Grade 65-45-12, ASTM B16 C36000, ASTM B62 C83600
- AWWA:
- AWWA A-21, AWWA C-11, AWWA C-515, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 10-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure Class:
- 300#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve