6 in. Galvanized Steel Duct Cap in Round Duct
6 in. Galvanized Steel Duct Cap in Round Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Crimped round end cap
- Galvanized steel, riveted and rolled construction
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 6 in
- Gauge (metal):
- 26 ga
- Height:
- 2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round