This product requires certification to purchase.

6 in. Mechanical Joint C153 45 Degree Bend (Less Accessories)

You last purchased this on
 

6 in. Mechanical Joint C153 45 Degree Bend (Less Accessories)

You last purchased this on
 

6 in. Mechanical Joint C153 45 Degree Bend (Less Accessories)

  • Fast #
  • Part #MJ4LAU
  • Item #91351
  • Manufacturer Part #670610100195
5 out of 5 Customer Rating

X Points
$156.40
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C151, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
Ductile Iron Class:
C153
Elbow Degree:
45 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Cement-lined



Customers Also Bought
1–6 of 18 items
Part #FNWNBGZ1RF8X
Item #3259171
4.5 out of 5 Customer Rating
Requires Certification
Part #PSISCG
Item #9613486
4.4 out of 5 Customer Rating
Requires Certification
Part #MUL340959
Item #8702364
3.7 out of 5 Customer Rating
Requires Certification
Part #MUL043736
Item #98593
4.5 out of 5 Customer Rating
Requires Certification
Part #MUL067326
Item #207041
5 out of 5 Customer Rating
Requires Certification
Part #VL020907TEX-NR
Item #9974419
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #VL020907TEX-NR
Item #9974419
5 out of 5 Customer Rating
Requires Certification
Part #IBDICJ
Item #3297185
5 out of 5 Customer Rating
Requires Certification
Part #IBDIPG
Item #3519197
5 out of 5 Customer Rating
Requires Certification
Part #FNW74NP
Item #9518058
3.3 out of 5 Customer Rating
Requires Certification
Part #G0390030385
Item #313576
4.4 out of 5 Customer Rating
Requires Certification
Part #G0390014306
Item #72798
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing