6 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug
6 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 350 psi working pressure
- Cement lined
- Conforms to ANSI C153/C111 and AWWA 21.53/21.11
Specifications
- ANSI:
- ANSI C110, ANSI A21.10
- AWWA:
- AWWA C-110, AWWA A-21.10
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Plug, Tapped Plug
- Material:
- Ductile Iron