6 in. Spigot x FPT Sewer Clean-Out and SDR 35 PVC Adapter
This product has been replaced by
Manufacturer Part #340956
6 in. Spigot x FPT Sewer Clean-Out and SDR 35 PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 14 Pallet: 280-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Injection molded
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joint
- The chemical resistance of SDR35 sewer fittings is exceptional
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
- Corrosion resistant
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Sewer
- CSA Certified:
- CSA B181.2
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- FIPS
- End Connections:
- Spigot x FIPS
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Sewer
- IAPMO Listed:
- No
- Length:
- 4-17/25 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35