This product requires certification to purchase.

6 in. x 1 ft. Domestic Flanged Bituminous Tar Ductile Iron Spool with Cement Lined

You last purchased this on
 

6 in. x 1 ft. Domestic Flanged Bituminous Tar Ductile Iron Spool with Cement Lined

  • Fast #
  • Part #DFFPUG
  • Item #7227460
  • Manufacturer Part #060100FFCL-06DFU
4.5 out of 5 Customer Rating
You last purchased this on
 

6 in. x 1 ft. Domestic Flanged Bituminous Tar Ductile Iron Spool with Cement Lined

  • Fast #
  • Part #DFFPUG
  • Item #7227460
  • Manufacturer Part #060100FFCL-06DFU
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1.00 Inner Pack: 1.00
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI A21.51, ANSI A21.53, ANSI B16.1
AWWA:
AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-151, AWWA C-153
Application:
Potable Water, Water, Sewage, Wastewater Treatment Plant, Pumping, Industrial Plants
Coating:
Bituminous Tar
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron Fabricated Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
1 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement
PipeTubing Size:
6 in
Pressure - Maximum:
250 psi
Pressure Class:
125#
Wall Thickness:
0.34 in