6 in x 100 in 30 ga Galvanized Steel Oval Duct Pipe
6 in x 100 in 30 ga Galvanized Steel Oval Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 400 Case: 5-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Oval pipe
- Galvanized steel
- Supports riser supply and ducted return applications
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Gauge (metal):
- 30 ga
- Length:
- 100 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Oval