6 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face
6 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Specifications
- ASTM:
- ASTM A-105
- Application:
- Fire Protection
- Coating:
- Painted
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Flange Type:
- Raised Face, Straight
- IAPMO Listed:
- No
- Material:
- Forged Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 300#
- Schedule Class:
- 40
- UL Listed:
- No