6 in. 304 Stainless Steel Long Sanitary Ferrule
6 in. 304 Stainless Steel Long Sanitary Ferrule
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Ferrule, Long, Sanitary
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 1.1 lb