This product requires certification to purchase.

6 in. Accessory Kit for Ductile Iron Pipe

You last purchased this on
 

6 in. Accessory Kit for Ductile Iron Pipe

  • Fast #
  • Part #UDI06
  • Item #2251538
  • Manufacturer Part #DI06
5 out of 5 Customer Rating
You last purchased this on
 

6 in. Accessory Kit for Ductile Iron Pipe

  • Fast #
  • Part #UDI06
  • Item #2251538
  • Manufacturer Part #DI06
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Proven joint restraint technology
  • Installs just like a standard mechanical joint gasket and gland
  • Includes gasket, gland, nuts and bolts
  • For use with ductile iron pipe
  • No more need for time-consuming thrust blocks or heavy lug-type restraints
  • No loose wedges or torque-off control nuts to get lost or broken
  • Can be disassembled just like a standard mechanical joint
  • The state-of-the-art MJ FIELD LOK gland is designed for maximum strength and easy product identification
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C111, ANSI 61
ASTM:
ASTM 1674
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Ductile Iron, Portable Water, Waterworks
Diameter - Outside:
6 in
Fitting Type:
Ductile Iron Pipe Accessory Kit
IAPMO Listed:
No
Material:
Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
350#
UL Listed:
Yes