6 in. ChemDrain CPVC 2-Piece Combination Wye
6 in. ChemDrain CPVC 2-Piece Combination Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Gray pipe and fittings used for chemical waste drainage applications
- Resistant to corrosion, pitting and scaling
- For use where systems will not exceed 220° F
- Not intended for pressure use
- Part of the TrueFit® system and Made in USA
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3311, ASTM D-2321, ASTM F-493, ASTM F-1668, ASTM F-2618
- Application:
- Chemical Waste Drainage
- CSA Certified:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Combination Wye
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942107117