This product requires certification to purchase.

6 in. Dryer Box Galvanized Steel

You last purchased this on
 

6 in. Dryer Box Galvanized Steel

  • Fast #
  • Part #SHMDVBKU
  • Item #3697689
  • Manufacturer Part #DB-425
3.5 out of 5 Customer Rating
You last purchased this on
 

6 in. Dryer Box Galvanized Steel

  • Fast #
  • Part #SHMDVBKU
  • Item #3697689
  • Manufacturer Part #DB-425
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Dryer Box Size:
5 in x 18 in
Gauge (metal):
22 ga
Height:
5 in
Length:
18 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
12 in