This product requires certification to purchase.

6 in. Dryer Vent Hood

You last purchased this on
 

6 in. Dryer Vent Hood

  • Fast #
  • Part #SHMWCS1S30U
  • Item #4040510
  • Manufacturer Part #5596.06-30
5 out of 5 Customer Rating
You last purchased this on
 

6 in. Dryer Vent Hood

  • Fast #
  • Part #SHMWCS1S30U
  • Item #4040510
  • Manufacturer Part #5596.06-30
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
6 in
Gauge (metal):
30 ga
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Vent Duct Shape:
Round