6 in. Flange PVC/FKM Duplex Basket Strainer
6 in. Flange PVC/FKM Duplex Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects downstream equipment from large particulates and debris
- Ergonomic hand-removable cover
- Inline or loop piping connections
- Integral flat mounting base
- Uninterrupted flow or shutdown for basket cleaning
- Other material of construction and basket configurations available
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 6 in
- Height:
- 41-2/5 in
- Length:
- 34-21/50 in
- Material:
- Plastic, Rubber
- Material Type:
- FPM, PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- Perforation Size:
- 1/8 in
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Filtration
- Strainer Type:
- Duplex
- UPC:
- 610377883139