This product requires certification to purchase.

6 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend

You last purchased this on
 

6 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend

  • Fast #
  • Part #F9U
  • Item #348808
  • Manufacturer Part #670610132028
5 out of 5 Customer Rating
You last purchased this on
 

6 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend

  • Fast #
  • Part #F9U
  • Item #348808
  • Manufacturer Part #670610132028
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI Class 125
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-600, AWWA C-651
Coating:
Asphaltic, Fusion Bonded Epoxy
Ductile Iron Class:
C110
Elbow Degree:
90 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Cement-lined
Pressure Class:
125#