6 in. Flanged Black 125# Cast Iron Tee
6 in. Flanged Black 125# Cast Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Tee
- Material:
- Cast Iron
- Origin:
- Global
- Pressure Class:
- 125#