6 in. Grooved Global Hot Dipped Galvanized Ductile Iron Drain Cap
6 in. Grooved Global Hot Dipped Galvanized Ductile Iron Drain Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Tap Size:
- 1 in
- UL Listed:
- Yes