6 in. No Hub Orange Enamel 304 Stainless Steel Coupling
6 in. No Hub Orange Enamel 304 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- A Super-duty stainless steel coupling for joining No-Hub cast iron soil pipe to plastic
- Extra width for lateral support
- Additional sealing clamps for better load distribution and a more positive seal
- 304 stainless steel heavy duty construction
- Shield color coated orange
- Meets ASTM C-1460 standard specification for heavy duty shielded couplings
Documents
Specifications
- ASTM:
- ASTM C-1460, ASTM C-564
- Application:
- Cast Iron Pipe, Plastic Pipe
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, Neoprene
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No