This product requires certification to purchase.

6 in. Plastic Flanged Swing Check Valve

You last purchased this on
 

6 in. Plastic Flanged Swing Check Valve

  • Fast #
  • Part #HSW1600EC
  • Item #7641489
  • Manufacturer Part #SW1600EC
3.6 out of 5 Customer Rating
You last purchased this on
 

6 in. Plastic Flanged Swing Check Valve

  • Fast #
  • Part #HSW1600EC
  • Item #7641489
  • Manufacturer Part #SW1600EC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Full flow design
  • No corrosion
  • Built in flange seals
  • Horizontal or Vertical Installation
  • Two Drain Ports
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-4101
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Installation Type:
Horizontal Mount, Vertical Mount
Length:
15-3/4 in
Material:
Plastic
Material Type:
PVC
Pressure - High:
150
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Valve Body Material:
Plastic
Valve Body Style:
Swing
Valve Port Opening:
Dual Port
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Swing Check Valve
Weight:
47 lb