6 in. Plastic Full Port Slip Gate Valve
6 in. Plastic Full Port Slip Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Handle Material:
- Plastic
- MSS:
- MSS SP-70
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 167
- NSF Certified:
- No
- Pressure - Maximum:
- 10 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Vacuum
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 6 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve