6 in. PVC DWV 22-1/2° Elbow
6 in. PVC DWV 22-1/2° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 84-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- Non-potable Water
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No