This product requires certification to purchase.

6 in. PVC DWV 90° Long Turn Elbow

You last purchased this on
 

6 in. PVC DWV 90° Long Turn Elbow

  • Fast #
  • Part #PDWVMLS9U
  • Item #1895411
  • Manufacturer Part #PVC 00304 1400
5 out of 5 Customer Rating
You last purchased this on
 

6 in. PVC DWV 90° Long Turn Elbow

  • Fast #
  • Part #PDWVMLS9U
  • Item #1895411
  • Manufacturer Part #PVC 00304 1400
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
Application:
DWV Systems
CSA Certified:
No
Color Finish Name:
White
Elbow Degree:
90 DD
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Hub
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Long Turn Elbow
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40