6 in. Sch. 40 Duplex 2205 Welded Pipe Stainless Steel
6 in. Sch. 40 Duplex 2205 Welded Pipe Stainless Steel
Package Quantity Info:
Foot: 1 Stick: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 2205
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40
- UL Listed:
- No