6 in. Sch. 40 SS 304L A312 Pipe Welded
6 in. Sch. 40 SS 304L A312 Pipe Welded
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 21 Lift: 21-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-312
- Application:
- Fire Protection
- Coating:
- Electro-Galvanized, Stainless
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 60 ft
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 0.28 in
- Weight:
- 19.15 lb