This product requires certification to purchase.

6 in. Sch. 40 SS 316L A312 Welded Pipe Stainless Steel

You last purchased this on
 

6 in. Sch. 40 SS 316L A312 Welded Pipe Stainless Steel

  • Fast #
  • Part #DSP47LU
  • Item #1331069
  • Manufacturer Part #DSP47LU
5 out of 5 Customer Rating
You last purchased this on
 

6 in. Sch. 40 SS 316L A312 Welded Pipe Stainless Steel

  • Fast #
  • Part #DSP47LU
  • Item #1331069
  • Manufacturer Part #DSP47LU
5 out of 5 Customer Rating

X Points
per 1 FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
317L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
6 in
Schedule Class:
40
UL Listed:
No