This product requires certification to purchase.

6 in. Schedule 40 316L Stainless Steel 90 Degree Elbow

6 in. Schedule 40 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS46LS9UE
  • Item #4911837
  • Manufacturer Part #IS46LS9UE
4 out of 5 Customer Rating

6 in. Schedule 40 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS46LS9UE
  • Item #4911837
  • Manufacturer Part #IS46LS9UE
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90°
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No