6 in. Schedule 40 Type A 316L Stainless Steel Stub End
6 in. Schedule 40 Type A 316L Stainless Steel Stub End
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 316L
- Schedule Class:
- 40S