6 in. Spigot Cast Iron Plug
6 in. Spigot Cast Iron Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 157 Pallet: 315-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- Application:
- DWV
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Plug
- Material:
- Cast Iron
- Material Type:
- SV 155
- Origin:
- Domestic
- Schedule Class:
- SV