This product requires certification to purchase.

6 in. Spigot x Hub Cast Iron Running Trap

You last purchased this on
 

6 in. Spigot x Hub Cast Iron Running Trap

  • Fast #
  • Part #XHRTUP
  • Item #3541808
  • Manufacturer Part #XH 00175 1200
5 out of 5 Customer Rating
You last purchased this on
 

6 in. Spigot x Hub Cast Iron Running Trap

  • Fast #
  • Part #XHRTUP
  • Item #3541808
  • Manufacturer Part #XH 00175 1200
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 18
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Extra Heavy Hub and Spigot Pipe and Fittings conform to ASTM A 74.
  • Extra Heavy Cast Iron Soil Pipe and Fittings
  • Extra Heavy Cast Iron pipe, fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications. This system is intended for use in non-pressure applications.
  • Extra Heavy Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compressions gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Spigot
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Spigot x Hub x Hub x Hub
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
6 in x 6 in x 4 in x 4 in
Fitting Type:
Running Trap
Material:
Cast Iron
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
Extra Heavy