6 in. Spigot x Hub Service Cast Iron Running Trap with Double-Hub Vent
6 in. Spigot x Hub Service Cast Iron Running Trap with Double-Hub Vent
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 18-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connection 3:
- Spigot
- End Connection 4:
- Hub
- End Connections:
- Spigot x Spigot x Spigot x Hub
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Size 4:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Running Trap
- Material:
- Cast Iron
- Material Type:
- SV 175
- NSF Certified:
- Yes
- Schedule Class:
- SV