This product requires certification to purchase.

6 in. Spigot x Hub Service Cast Iron Straight Tee

You last purchased this on
 

6 in. Spigot x Hub Service Cast Iron Straight Tee

  • Fast #
  • Part #SVSTRTU
  • Item #4298173
  • Manufacturer Part #SV 00042 2200
4.1 out of 5 Customer Rating
You last purchased this on
 

6 in. Spigot x Hub Service Cast Iron Straight Tee

  • Fast #
  • Part #SVSTRTU
  • Item #4298173
  • Manufacturer Part #SV 00042 2200
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 17 Pallet: 35
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content; not intended for pressure use
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Application:
DWV
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connection 3:
Hub
End Connections:
Spigot x Spigot x Hub
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
SV 42
NSF Certified:
Yes
Schedule Class:
SV