This product requires certification to purchase.

6 in. Spin Fitting Galvanized Steel and Nylon

You last purchased this on
 

6 in. Spin Fitting Galvanized Steel and Nylon

  • Fast #
  • Part #SHMSIDEQ1415U
  • Item #3868958
5 out of 5 Customer Rating
You last purchased this on
 

6 in. Spin Fitting Galvanized Steel and Nylon

  • Fast #
  • Part #SHMSIDEQ1415U
  • Item #3868958
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
6 in
Gauge (metal):
28 ga
Material:
Steel, Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
With Damper:
No