6 in. Stainless Steel T-Head Bolt and Nut
6 in. Stainless Steel T-Head Bolt and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Blue
- Diameter:
- 6 in
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Bolt and Nut
- Screw Head:
- T Head