6 in. STD WPB 45 Elbow Buttweld Carbon Steel
6 in. STD WPB 45 Elbow Buttweld Carbon Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 252-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
- Smooth forged fittings simplify insulation and take up less space
Documents
Specifications
- ASME:
- ASME SA-234
- ASTM:
- ASTM A234
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow, Long Radius, Straight
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 40, Standard