This product requires certification to purchase.

6 in. STD WPB Short Radius 90 BW Elbow Carbon Steel

You last purchased this on
 

6 in. STD WPB Short Radius 90 BW Elbow Carbon Steel

  • Fast #
  • Part #GWSR9U-A
  • Item #7218212
5 out of 5 Customer Rating
You last purchased this on
 

6 in. STD WPB Short Radius 90 BW Elbow Carbon Steel

  • Fast #
  • Part #GWSR9U-A
  • Item #7218212
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow, Short Radius, Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No