This product requires certification to purchase.

6 in. Supply Register Galvanized Steel

You last purchased this on
 

6 in. Supply Register Galvanized Steel

  • Fast #
  • Part #SHMIBNOR6XP
  • Item #3869090
  • Manufacturer Part #649R684
5 out of 5 Customer Rating
You last purchased this on
 

6 in. Supply Register Galvanized Steel

  • Fast #
  • Part #SHMIBNOR6XP
  • Item #3869090
  • Manufacturer Part #649R684
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Duct S-T-R Type:
Register Box
Duct Size:
8 in x 4 in
Gauge (metal):
30 ga
Height:
9 in
Length:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
4 in