6 in. Transmission Gasket
6 in. Transmission Gasket
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Ductile Iron, Valves
- Diameter - Inside 1:
- 6 in
- Diameter - Outside:
- 6-9/10 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- UL Listed:
- No