This product requires certification to purchase.

6 in. Weld 304L Stainless Steel Tee

You last purchased this on
 

6 in. Weld 304L Stainless Steel Tee

  • Fast #
  • Part #IS44LWTU
  • Item #80311
  • Manufacturer Part #IS44LWTU
4.4 out of 5 Customer Rating
You last purchased this on
 

6 in. Weld 304L Stainless Steel Tee

  • Fast #
  • Part #IS44LWTU
  • Item #80311
  • Manufacturer Part #IS44LWTU
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 85
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Tee
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No
Weight:
15.7 lb