This product requires certification to purchase.

6 in. Weld Schedule 10 304L Stainless Steel Tee

6 in. Weld Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #IS14LWTU
  • Item #79943
  • Manufacturer Part #IS14LWTU
5 out of 5 Customer Rating

6 in. Weld Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #IS14LWTU
  • Item #79943
  • Manufacturer Part #IS14LWTU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 85
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Baltimore, MD
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Tee
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No
UPC:
781889116265
Weight:
10.3 lb