6 in. x 10-1/2 ft. Beveled Schedule 40 Welded Black Carbon Steel Pipe
6 in. x 10-1/2 ft. Beveled Schedule 40 Welded Black Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 1 Bundle: 42-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Length:
- 10-1/2 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 40