6 in. x 10 ft. Bell End Sewer PVC Drainage Pipe
6 in. x 10 ft. Bell End Sewer PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Case: 260-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Solvent weld sewer and drain pipe is cost-effective and long-lasting
- Field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
- Easy to load, transport and handle, installers prefer it because it goes into the ground quickly, saving installation costs
- Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
- Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
- A cured joint of JM eagle solvent weld schedule series pipe offers a zero-leak joint that is structurally sound
- Solvent weld joints are designed to provide a rigid (or Restrained) joint connection and the schedule-rated products are specifically engineered for use in partial support systems above ground
- Lightweight, great for manual installation
- Made in USA
Specifications
- ASTM:
- ASTM D-2729, ASTM D-1784
- Application:
- Sewage, Landscaping
- Color Finish Name:
- White
- Diameter - Inside 1:
- 6-63/1000 in
- Diameter - Outside:
- 6-11/40 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End x Bell End
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 6 in
- Pressure Class:
- 8#
- Schedule Class:
- 40
- Wall Thickness:
- 0.1 in