This product requires certification to purchase.

6 in. x 10 ft. Solvent Weld Plastic Drainage Pipe

You last purchased this on
 

6 in. x 10 ft. Solvent Weld Plastic Drainage Pipe

  • Fast #
  • Part #SDR35SWPUW10
  • Item #3859910
5 out of 5 Customer Rating
You last purchased this on
 

6 in. x 10 ft. Solvent Weld Plastic Drainage Pipe

  • Fast #
  • Part #SDR35SWPUW10
  • Item #3859910
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Requires Certification

Specifications

ASTM:
ASTM D-3034
Application:
Sewage
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
6 in
Pressure Class:
46#
Schedule Class:
SDR 35