This product requires certification to purchase.

6 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

You last purchased this on
 

6 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

  • Fast #
  • Part #KCCAPU
  • Item #447209
  • Manufacturer Part #KC60020
5 out of 5 Customer Rating
You last purchased this on
 

6 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

  • Fast #
  • Part #KCCAPU
  • Item #447209
  • Manufacturer Part #KC60020
5 out of 5 Customer Rating

X Points
per 20 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 160
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cleaned and capped Type K hard copper tube
  • Fire suppression system rated
  • ANSI/NSF 61 Annex G
  • Meets applicable ASTM standards B280, B8A
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-280
Copper Tubing Temper:
Hard
Diameter - Outside:
6-1/8 in
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Length:
20 ft
Material:
Copper
NSF:
NSF 61 Annex G
NSF Certified:
Yes
PipeTubing Size:
6 in
UL Listed:
No
Wall Thickness:
0.192 in