Call for Pricing
Call for Pricing
This product requires certification to purchase.

6 in. x 20 ft. PVC Drainage Pipe

You last purchased this on
 

6 in. x 20 ft. PVC Drainage Pipe

You last purchased this on
 

6 in. x 20 ft. PVC Drainage Pipe

  • Fast #
  • Part #SDR35SWPU20
  • Item #2445331
  • Manufacturer Part #S/M 06006 0800
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Green pipe for use in gravity sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • Available in gasketed and solvent weld
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM D-1784, ASTM D-3212, ASTM F-477
Application:
Sewage
CSA Certified:
No
Color Finish Name:
Green
End Connection 1:
Bell End
End Connection 2:
Plain End
End Connections:
Bell End x Plain End
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Origin:
Domestic
PipeTubing Size:
6 in
Pressure - Maximum:
46 psi
Pressure Class:
46#
Schedule Class:
SDR 35


Customers Also Bought
1–6 of 18 items
Part #P40BEPG20
Item #44977
4.2 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #QQ5PC100X
Item #3784291
4.1 out of 5 Customer Rating
Requires Certification
Part #IGND30
Item #406600
4.5 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK10
Item #4283921
5 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK20
Item #4283922
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AP40FCPK10
Item #4283921
5 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK20
Item #4283922
3.7 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #P40PM10
Item #47356
4.6 out of 5 Customer Rating
Requires Certification
Part #P40FCPK10
Item #117155
5 out of 5 Customer Rating
Requires Certification
Part #O902599
Item #9934634
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing