6 in. x 20 ft. SDR 21 Solvent Weld PVC Well Casing Pipe
6 in. x 20 ft. SDR 21 Solvent Weld PVC Well Casing Pipe
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Lightweight and easy to handle
Specifications
- ASTM:
- ASTM F-480
- Diameter - Inside 1:
- 5 in
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 115 psi
- Pressure Class:
- CL200
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- SDR 21
- Wall Thickness:
- 0.316 in