6 in. x 20 ft. Type M Hard Tubing
6 in. x 20 ft. Type M Hard Tubing
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Nominal type M hard copper tube
- Fire suppression system rated
- NSF approved
- ASTM B-88
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM B-88, ASTM B-306
- Application:
- Plumbing, Mechanical, DWV
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 6-1/8 in
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61, NSF 61G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- Product Type:
- Type M
- Wall Thickness:
- 0.122 in