6 in. x 40 ft. DIPS Schedule SDR 11 Plastic Pressure Pipe
6 in. x 40 ft. DIPS Schedule SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 40-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density Polyethylene material to meet the stringent demands of today's munic
- Lowest failure rates for water mains of all pipe material
Documents
Specifications
- ASTM:
- ASTM F-714, ASTM D-3035, ASTM D-3350
- AWWA:
- AWWA C-906
- Application:
- Water Systems, Reclaimed Water, Sewage, Drainage, Irrigation, Mining
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 5-571/1000 in
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS x DIPS
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 6 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Wall Thickness:
- 0.627 in