This product requires certification to purchase.

6 in. x 40 ft. Gasket SDR 21 Plastic Pressure Pipe

You last purchased this on
 

6 in. x 40 ft. Gasket SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #SDR21PU40
  • Item #4555316
  • Manufacturer Part #210640A
5 out of 5 Customer Rating
You last purchased this on
 

6 in. x 40 ft. Gasket SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #SDR21PU40
  • Item #4555316
  • Manufacturer Part #210640A
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2241
Application:
Residential, Water Systems
Diameter - Outside:
6-5/8 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Length:
40 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
6 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 21
UL Listed:
No
Wall Thickness:
0.136 in