This product requires certification to purchase.

6 in. x 40 ft. IPS SDR 7 HDPE Pressure Pipe

You last purchased this on
 

6 in. x 40 ft. IPS SDR 7 HDPE Pressure Pipe

  • Fast #
  • Part #PEI7OGU40
  • Item #3326186
  • Manufacturer Part #1111217
5 out of 5 Customer Rating
You last purchased this on
 

6 in. x 40 ft. IPS SDR 7 HDPE Pressure Pipe

  • Fast #
  • Part #PEI7OGU40
  • Item #3326186
  • Manufacturer Part #1111217
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3350
Application:
Gas, Oil, Water Systems
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
ISO:
ISO 9001
Length:
40 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
6 in
Schedule Class:
SDR 7
UL Listed:
No