6 in. x 8 ft. Aluminum Round Duct Pipe
6 in. x 8 ft. Aluminum Round Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 6 in
- Length:
- 8 ft
- Material:
- Aluminum
- Material Type:
- 3003
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Width:
- 6 in